missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Corona Safety Shoes
Washable microfiber uppers are treated to repel all kinds of dirt, germs and bacteria. Highly breathable, comfortable shoe for all day wear. Energy returning soles prevent fatigue and keep the wearer fresh, alert, foot sure and steady even in the event of a spillage.
£134.62
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | White |
Design | Corona |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15958721
|
Emma Safety Footwear
MM54454037 |
37 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15968721
|
Emma Safety Footwear
MM54454038 |
38 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15978721
|
Emma Safety Footwear
MM54454039 |
39 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15988721
|
Emma Safety Footwear
MM54454040 |
40 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15998721
|
Emma Safety Footwear
MM54454041 |
41 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15908731
|
Emma Safety Footwear
MM54454042 |
42 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15918731
|
Emma Safety Footwear
MM54454043 |
43 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15928731
|
Emma Safety Footwear
MM54454044 |
44 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15938731
|
Emma Safety Footwear
MM54454045 |
45 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15948731
|
Emma Safety Footwear
MM54454046 |
46 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15958731
|
Emma Safety Footwear
MM54454047 |
47 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15968731
|
Emma Safety Footwear
MM54454048 |
48 |
£134.62
1 pair |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- S2-Safety shoe for wet working conditions
- GripForce™ Easy Twist Outsole
- Microfiber construction
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011 | |
White | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Corona | |
Microfiber |