missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Synthemax™ Surface Microplates
Unique synthetic surface coated
£751.23 - £2348.67
Specifications
Format | Standard |
---|---|
Lid | With Lid |
Content And Storage | Room Temperature |
Culture Area | 9.5 cm2 |
Array | 2 x 3 |
Product Code | Brand | Quantity | Surface Treatment | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Surface Treatment | Price | Quantity & Availability | ||||
11874624
|
Corning™
3877 |
12/Cs. | Synthemax-T |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11834634
|
Corning™
3979 |
12/Cs. | Synthemax-R |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
The surface supports the expansion of stem cells in their undifferentiated state and enables directed differentiation into specialized cell types. Unique synthetic surface mimics natural cell environment.
- Ready to use surface
- 6 well format uniformly coated
- Quality tested for lot-to-lot consistency
- Recommended working volume 1.9mL to 2.9mL
- Nonreversible lids with condensation rings to reduce contamination
- Individually wrapped
- Sterilized by gamma irradiation
Specifications
Standard | |
Room Temperature | |
2 x 3 | |
Polystyrene | |
1.9 to 2.9 mL | |
Round, Flat Bottom (F-well) | |
12/Cs. |
With Lid | |
9.5 cm2 | |
Clear | |
6 | |
Sterile | |
Surface supports the expansion of stem cells in their undifferentiated state and enables directed differentiation into specialized cell types |