missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Synthemax™ Surface Microplates

Unique synthetic surface coated

Brand:  Corning™ 3978

Code : A0

Additional Details : Weight : 0.28576kg

 View more versions of this product

Product Code. 11343615

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

The surface supports the expansion of stem cells in their undifferentiated state and enables directed differentiation into specialized cell types. Unique synthetic surface mimics natural cell environment.

  • Ready to use surface
  • 6 well format uniformly coated
  • Quality tested for lot-to-lot consistency
  • Recommended working volume 1.9mL to 2.9mL
  • Nonreversible lids with condensation rings to reduce contamination
  • Individually wrapped
  • Sterilized by gamma irradiation

Specifications

Specifications

6-Well Synthemax™-R Surface Multiwell Microplate
9.5cm2
6 well
2/Cs.
Room Temperature
16.8mL
With Lid
Clear
Surface supports the expansion of stem cells in their undifferentiated state and enables directed differentiation into specialized cell types
Polystyrene
Sterile
Synthemax™-R
1.9 to 2.9mL
Round
Videos