Learn More
Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top
Translucent polypropylene with raised graduations at primary scale points
Brand: Corning™ 3022P-50
Code : 66
Additional Details : Weight : 0.49895kg
Description
Translucent polypropylene graduated cylinders are manufactured with raised graduations at the primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.
Specifications
Polypropylene | |
ISO 6706 | |
12/Cs. | |
No | |
Single | |
1 mL | |
125°C | |
Round | |
1.02 in. | |
Hexagonal | |
200 mm |
±1 mL | |
1/Pk. | |
To Contain | |
1.02 in. | |
2.6 cm | |
Autoclavable | |
1 mL | |
26 mm | |
Non-sterile | |
7.87 in. | |
Graduated Cylinder |