missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ SFCA Syringe Filters
Shop All Corning Products

Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
Prefilter:
No
Yes
Unit Size:
Pack of 50
Description
For tissue culture and HPLC applications. Acrylic housing.
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Order Info
Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.
Compliance
Manufactured to ISO 9002 and GMP standards, and 100% integrity tested.
Specifications
Specifications
| Material (Membrane) | SFCA |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| For Use With (Application) | For tissue culture and HPLC |
| Hold up Volume (After Air Purge) | 100 μL |
| Housing Material | Acrylic Copolymer |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer Lock |
| Prefilter | No |
| Pressure Rating | 87psi |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction