missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Primaria™ Tissue Culture Dishes

Modified polystyrene surface for enhanced cell culture. Corning™ Primaria™ Tissue Culture Dishes feature flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells.

Brand:  Corning™ 353801

Code : 66

Additional Details : Weight : 2.24540kg

 View more versions of this product

Product Code. 10596542

  • £139.56 / Pack of 200
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

The Corning Primaria surface features a unique mixture of oxygen-containing (negatively charged) and nitrogen-containing (positively charged) functional groups on the polystyrene surface. The surface supports the growth of cells that can exhibit poor attachment or limited differentiation potential when cultured on traditional TC surfaces, including neuronal, primary, endothelial, and tumor cells. The surface consistency of each lot is confirmed by electron spectroscopy chemical analysis (ESCA).

  • Crystal-grade polystyrene modified by proprietary vacuum-gas plasma treatment process
  • Stable, permanent surface modification
  • Optically clear
  • Packaged in red color-coded, peel-open, medical-style packages
  • Sterilized by gamma irradiation
  • Nonpyrogenic tested to less than 0.1 EU/mL
Specifications

Specifications

Clear
Polystyrene
Clear
Polystyrene
Sterile
Cell Culture Dish
Lid
20/Pk.
39.14 mm
Yes
Flat
9.6 cm2
Round
Multi-treated
2.5 to 3 mL
200/Cs.
11.05 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers