missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polystyrene Poly-D-Lysine Coated Microplates
Brand: Corning™ 3845
Code : 67
Additional Details : Weight : 9.84295kg
Description
- Flat-bottom wells with lids
- Suitable for use with both top- and bottom-reading instruments
- Alphanumeric grid
- Sterile and certified nonpyrogenic
- Bulk packed
- 96-well plates have nonreversible lids with condensation rings to reduce contamination
- Bottoms are 60% thinner than conventional polystyrene plates, resulting in lower background fluorescence and enabling readings down to 340nm
- Optically clear flat well bottom permits direct microscopic viewing
- Black-walled plates have low background fluorescence, minimal light scatter, and reduced crosstalk
- White-walled plates enhance luminescent signals and have low background luminescence and fluorescence
Specifications
Standard | |
0.06 cm2 | |
Black, Clear Bottom | |
384 | |
Sterile | |
Flat Bottom (F-well) | |
Clear |
With Lid | |
16 x 24 | |
Polystyrene | |
20 to 80 μL | |
Poly-D-Lysine | |
Easy transition into existing automation and readers, reduced evaporation of well contents, enhanced cell attachment, reduced crosstalk and have low background fluorescence and minimal light scatter |