missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PET Storage Bottles, Octagonal, Sterile
BIOPHARMA

Catalog Number 11751595
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Graduations:
10, 20, 30 mL
25 to 125 mL
50 to 1000 mL
50 to 250 mL
50 to 500 mL
Height (Metric):
61 mm
81 mm
115 mm
142 mm
180 mm
220 mm

Manufactured with polyethylene terephthalate (PET) for a lightweight, break resistant and crystal clear product. Corning™ PET Storage Bottles, Octagonal are ideal for storage and sampling of media, biologicals and other aqueous solutions.

Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break resistant and as transparent as glass.


Features:
 

  • Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness

  • Break-resistant bottles are an ergonomic and easy to handle alternative to glass

  • Bottles are sterilized to 10−6 SAL and certified nonpyrogenic.

  • Leakproof, tamper-evident 18mm HDPE screw cap

  • Molded graduations for accurate measurements

  • USP class VI compliant bottles are validated noncytoxic and nonhemolytic
TRUSTED_SUSTAINABILITY
Capacity 4.2 oz., 125 mL
Closure Material HDPE
Closure Size 31.7 mm
Closure Type Screw Cap
Height (English) 4.5 in.
Height (Metric) 115 mm
Capacity (Metric) 125 mL
Capacity (English) 4.2 oz.
Color Natural
Diameter (English) Inner Neck 1.2 in.
Diameter (Metric) Inner Neck 31.7 mm
For Use With (Application) For storage and sampling of media, biologicals and other aqueous solution
Material PET
No. per Case 48/Cs.
No. per Pack 24/Pk.
Quantity 24 Pk.
Sterility Sterile
Closure Color Natural
Graduations 25 to 125 mL
Neck Finish 34.7 mm
Certifications/Compliance USP Class VI
Graduated Yes
Mouth Wide
Shape Octagonal
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'