missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Paddle Assembly for Proculture™ Spinner Flasks
For use with direct drive overhead motors and series 4510 and 4512, 8L Proculture™ Spinner Flasks
Brand: Corning™ 4515-15L
46.82 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : 66
Additional Details : Weight : 0.54900kg
Description
- For series 4510, 4512, and 4514 spinner flasks when coupled to a direct drive motor.
- Paddle assemblies will couple to 100 mm and 120 mm cap assemblies.
Specifications
15L Proculture™ spinner flask with direct drive overhead motor | |
Paddle Assembly |