missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Digital Dry Bath Accessory, Single Blocks

Catalog Number 11971891
Click to view available options
No. of Places:
5
6
12
20
24
Tube Size:
0.5 mL
10 mm
12 mm
13 mm
1.5 mL
16 mm
2 mL
25 mm
15 mL
50 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Choice of configurations for use with LSE Digital Dry Bath Heater

The single and dual block configurations are used in the Corning LSE Digital Dry Bath Heaters.

TRUSTED_SUSTAINABILITY
Capacity (Metric) 15 mL
For Use With (Equipment) LSE Dry Bath Heater
Material Stainless Steel
No. of Places 12
Type Block
Tube Size 15 mL
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'