missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Filtered IsoTip™ Universal Fit Racked Pipet Tips
Ideal for applications where avoiding cross-contamination is critical, such as DNA amplification and radioisotope handling
Brand: Corning™ 4821
Code : 66
Additional Details : Weight : 1.24380kg
Description
- IsoTip filtered pipet tips feature an inert, hydrophobic barrier that prevents aerosolized contaminants from coming in contact with pipettor shafts. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website.)
- Ideal for applications where avoiding cross contamination is critical, such as DNA amplification and radioisotope handling.
- Packaged sterile.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
1 to 30 μL | |
Sterile | |
Rack | |
Rack | |
Yes | |
Polypropylene |
Filtered | |
Natural | |
Round | |
Universal Fit | |
Isotip | |
10 μL, 50 μL, 100 μL |