missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 100 x 25mm Bio-Agricultural Petri Dishes

Ideal for seed experimentation

Brand:  Corning™ BTX93-02

Code : NEW

Additional Details : Weight : 13.50000kg

 View more versions of this product

Product Code. 15422270

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Ideal for seed experimentation

This product had been designed in collaboration with leading agricultural researchers.

  • 90mm diameter and 25mm height
  • Available in two designs: Mono and Quad
  • Compatible with automated media pourers/fillers
  • Sterilized by irradiation
  • Sterility Assurance Level: 10-3
  • Optically clear virgin polystyrene
  • Increased height allows for longer seed germination periods
  • Stacking beads to aid in handling

  • Supplied with vents to provide consistent gas exchange

Specifications

Specifications

Stackable
Polystyrene
Sterile
For seed germination
Yes
100 mm
Clear
Round
Petri Dish
Quad dish
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers