missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ GL45 Polypropylene Screw Caps
Click to view available options
Color:
Gray
Green
Light Gray
Purple
For Use With (Equipment):
Storage bottle
No. per Case:
10/Cs.
20/Cs.
Description
These are various sizes and types of screw caps for use with storage bottles.
Specifications
Closure Material | Polypropylene |
Closure Type | Plug Seal |
For Use With (Equipment) | Storage bottle |
Color | Light Gray |
Material | Polypropylene |
No. per Case | 20/Cs. |
No. per Pack | 20/Pk. |
Sterility | Non-sterile |
Thread Size (Metric) | GL 45 |
Closure Color | Light Gray |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'