missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Gel-Loading Pipet Tips, Flat, 0.2 mm

Corning–Gel-Loading Pipet Tips–Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.

Brand:  Corning™ 4884

Code : 66

Additional Details : Weight : 0.54431kg

 View more versions of this product

Product Code. 10324751

  • £189.70 / Pack of 400
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

Corning™ gel-loading polypropylene pipet tips feature a flat 0.2 mm thick capillary end that allows easy access into vertical and horizontal electrophoresis gels. Designed for use with Gilson™ and other popular ultra-micropipettors-200 tips/rack-Nonsterile, RNase-/DNase-free, nonpyrogenic and trace metal-free.
Specifications

Specifications

1 to 200 μL
Natural
8.3 cm
DNase, RNase Free
Gel Loading
Polypropylene
Non-sterile
3.26 in.
0.2 mm
Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors
Rack
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers