Learn More
Corning™ Flexible Packaging Systems: Metallocene Collection Bags
Meet FDA requirements as 510K Medical Device
Brand: Corning™ 91-002-MX
Code : NEW
Additional Details : Weight : 1.20000kg
Description
Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.
Order Info
The full line of bag types include: collection containers (bottom port and face port designs); tank liners (2D and 3D); cryopreservation bags; cell expansion bags; bags for HYPERStack™ vessels; and rocker cell culture bags. Collection bags, collection containers and media totes are sold individually on a per each basis.
Specifications
Metallocene Collection Bag | |
Metallocene | |
1/Pk. | |
6 in. |
10 L | |
1/Ea. | |
10 in. |