Learn More
Corning™ Disposable Sterile Bottle-Top Filters with 0.22μm Membrane
Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.
Brand: Corning™ 431160
Code : 66
Additional Details : Weight : 0.05793kg
Description
- Three sizes: 150 mL, 500 mL and 1,000 mL.
- Low liquid retention funnel design.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
- 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
- Prefilters must be ordered separately.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Specifications
Hose | |
3.3 cm bottle neck | |
PES | |
Sterile | |
Ideal for filtration of tissue culture media and components, biological fluids, other solutions | |
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck yellow adapter, and tubing adapter | |
1/Pk. | |
150 mL |
Single-use | |
PES | |
0.22 μm | |
13.6 cm2 | |
Yes | |
48/Cs. | |
Bottle Top Vacuum Filter | |
5 cm |