Learn More
Description
Includes
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck adapter, and tubing adapter that fits most vacuum hoses.
- Three sizes: 150 mL, 500 mL and 1,000 mL.
- Low liquid retention funnel design.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
- 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
- Prefilters must be ordered separately.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Order Info
Units with 150mL funnels contain 42 x 42mm square membrane filters; 500mL funnels contain 63 x 63mm square membrane filters, 250mL funnels contain 49.5 x 49.5mm square membrane filters, and 1L funnels contain 79 x 79mm square membrane filters.
Specifications
Specifications
| Connectors | Hose |
| Disposable | Single-use |
| For Use With (Equipment) | 3.3 cm bottle neck |
| Material | Polystyrene |
| Material (Membrane) | Cellulose Acetate |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| Filtration Area | 13.6 cm2 |
| Fits Bottle Neck Size (Metric) | 33 mm |
| For Use With (Application) | Ideal for filtration of tissue culture media and components, biological fluids, other solutions |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
