missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Roller Bottles
GREENER_CHOICEBIOPHARMA

Product Code. 10601414 Shop All Corning Products
Click to view available options
Cell Growth Area:
1750 cm2
490 cm2
850 cm2
Closure Type:
Easy Grip
Standard Cap
Vented
Packaging:
20/case
22/pk.
36/case
40/case
40/pk.
Unit Size:
Pack of 20
Pack of 40
Pack of 44
This item is not returnable. View return policy

Product Code. 10601414

Brand: Corning™ 431321

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.

  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Treated for optimal cell attachment
  • One piece seamless construction with printed graduations
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and nonpyrogenic

Order Info

490cm2 size is ungraduated and comes with a plug seal cap; larger bottle features black printed graduations and easy-grip caps.

Certifications

Certified nonpyrogenic for consistent performance.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 74.39 oz., 2200mL
Capacity (Metric) 2200 mL
Capacity (English) 74.39 oz.
Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
Packaging 22/pk.
Sterility Sterile
Cell Growth Area 850 cm2
Closure Color Orange
Surface Treatment Tissue culture treated
Graduated Yes
Mouth Wide
Height (Metric) 271 mm
Height (English) 10.66 in.
Closure Material HDPE
Closure Size 48 mm
Diameter (Metric) 117 mm
Closure Type Easy Grip
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.