Learn More
Corning™ DeckWorks™ Bulk Pipet Tips
Compatible with DeckWorks racks and packaged in resealable polyethylene bags
Brand: Corning™ 4110
Code : 67
Additional Details : Weight : 2.40404kg
Description
Corning DeckWorks bulk pipet tips are compatible with DeckWorks racks and packaged in resalable polyethylene bags. Tip sizes include 10 μL, 200 μL, and 1000 μL and offer maximum savings.
Specifications
0.1 to 10 μL | |
Natural | |
Round | |
Single-use | |
Yes | |
Polypropylene |
Non-sterile | |
Help reduce the production and waste of plastic materials | |
Bulk | |
DeckWorks™ Racks | |
DeckWorks |