missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Culture Flask
Feature durable, polystyrene construction and compact design.
Brand: Corning™ 430725
Code : 66
Additional Details : Weight : 0.07478kg
Description
- Ridges allow for stable stacking
- Slanted neck provides maximum pipet access to contents
- Capacity: 275mL
Specifications
9.2 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
Tissue Culture Treated | |
Sterile |
Black | |
275 mL | |
For optimal cell attachment | |
Rectangular | |
Yes |