missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ Matrigel™ Matrix Multiwell Plates
With Lid, Matrigel Matrix Coating
Brand: Corning™ 354603
Code : 67
Additional Details : Weight : 0.55000kg
Description
For Customers in California only: WARNING Please refer to Safety Data Sheet (SDS) Section 15 or Letter in Lieu for more information regarding California Proposition 65.
Specifications
2 x 3 | |
Yes | |
Flat | |
9.6 cm2 | |
Rectangular | |
Cell Culture | |
6 | |
Lid | |
5/Pk. | |
2°C to 8°C |
Clear | |
Polystyrene | |
Clear | |
Polystyrene | |
Non-sterile | |
Multi-well Cell Culture Plate | |
Elicitation of tissue-specific cellular morphology and protein production in epithelial cells, differentiation of endothelial, muscle and neuronal cells, development of three-dimensional matrix model systems | |
5/Cs. | |
EHS Mouse Tumor |
For research use only