Learn More
Corning™ BioCoat™ Control Insert, PET Membrane
Use alongside BD BioCoat™ inserts when studying effects of the ECM component present on the BD BioCoat cell culture insert
Brand: Corning™ 354576
Code : 67
Additional Details : Weight : 0.50000kg
Description
Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.
Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.
Order Info
Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates
Specifications
6 | |
PET | |
Well Plate | |
2° to 8°C | |
24/Cs. | |
6 |
4.2 cm2 | |
8 μm | |
4 | |
6/Pk. | |
BioCoat Control |