Learn More
Corning™ BioCoat™ Collagen IV Multiwell Plate Insert
PET membranes with 3μm pore size
£429.07 - £518.95
Specifications
Material | PET |
---|---|
Pore Size | 3 μm |
Type | Membrane Insert |
For Use With (Equipment) | 6 Well Plate |
Storage Requirements | 2° to 8°C |
Alert:
In October 2012, Corning acquired the majority of the Becton Dickinson Discovery Labware business. In 2015, the integration of the Biologics portion of the Discovery Labware brands (including Matrigel™, BioCoat™, FluoroBlok™ and PureCoat™) into their growing family of Corning Life Sciences brands will be complete. You will notice changes on their product and packaging artwork, but the products themselves and the catalog numbers will remain the same.
Product Code | Brand | Inserts per Plate | No. of Wells | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Inserts per Plate | No. of Wells | Quantity | Price | Quantity & Availability | |||
10050791
|
Corning™
354544 |
6 | 6 | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10306351
|
Corning™
354545 |
12 | 24 | 2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Designed to closely mimic in vivo environments and enhance expression of cell-specific morphology Supplied with preapplied extracellular matrices, facilitating cell adaption to in vitro cultivation
- Microporous membranes permit diffusion of ions, low-molecular-weight proteins and other substances to both apical and basolateral cell surfaces
- Low pore-density, track-etched polyethylene teraphthalate (PET) membranes for convenient viewing of living cells with a phase-contrast microscope
- Have low-binding properties that minimize small molecule loss
These products are for research use only and are not intended for diagnostic purposes.
Order Info
Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates
Specifications
PET | |
Membrane Insert | |
2° to 8°C |
3 μm | |
6 Well Plate |