missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded

For enhanced sample storage, identification and retrieval

Brand:  Corning™ 8501

Code : 66

Additional Details : Weight : 1.60000kg

 View more versions of this product

Product Code. 11764945

  • £707.73 / Pack of 960


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.

  • Maximum Identification — Synchronized 2D and linear bar code
  • Maximum Information — 14 x 14 dot 2D bar code
  • Bar Code Stability — Laser-etched, not an attached label
  • Compound Compatibility — Polypropylene construction throughout creates inert vessel
  • Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
  • Length: 43.9mm
  • 96/rack

Specifications

Specifications

Without
1.3mL
No
Rack, cover and orange latches
Rack
1D/2D Barcoded
Yes
Polypropylene
Enhanced sample storage, identification and retrieval
43.9mm
Round
1.3mL tubes without screw caps
Videos