missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded

For enhanced sample storage, identification and retrieval

Brand:  Corning™ 8508

Code : 66

Additional Details : Weight : 0.87000kg

 View more versions of this product

Product Code. 11734955

  • £59.01 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.

  • Maximum Identification — Synchronized 2D and linear bar code
  • Maximum Information — 14 x 14 dot 2D bar code
  • Bar Code Stability — Laser-etched, not an attached label
  • Compound Compatibility — Polypropylene construction throughout creates inert vessel
  • Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
  • Length: 43.9mm
  • 96/rack

Specifications

Specifications

Thermoplastic Elastomer
Yes
No
Rack
Rack
Empty Racks w/Lids, for 96 screw- or TPE-capped tubes
Screw or Septum Cap
Polypropylene
96 screw or TPE capped tubes, enhanced sample storage, identification and retrieval
43.9mm
2D Barcoded
Videos