missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ CORIO CD-Series Heating Circulators with Open, Transparent Polycarbonate/Acrylic Baths and Pump Connections
BIOPHARMA

Product Code. 15420572
Click to view available options
Model:
CD-BT19
CD-BT27
Capacity (Metric):
14 to 19 L
20 to 27 L
Dimensions (L x W x H):
58 x 38 x 38 cm
58 x 38 x 43 cm
Dimensions (LxWxH) Interior:
35 x 30 x 15 cm (Bath Opening)
35 x 30 x 20 cm (Bath Opening)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15420572

Brand: Julabo™ 9012319

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

CORIO CD-Series Heating Circulators with Open, Transparent Polycarbonate/Acrylic Baths and Pump Connections are designed primarily for internal temperature control directly within the bath, however, external closed systems may be connected via the integrated pump connections.

  • Bright, White, Easy to Read Display
  • Easy to Operate Front Controls
  • Easy Switching Between Internal and External Circulation
  • Low Liquid Level Early Warning System
  • Class III (FL) according to DIN 12876-1
  • Integrated Pump Connection (1 x M16)
  • Integrated Timer
  • PID1 and ACC Controls
  • Very Quiet

Specifications

Description Circulation Capacity Flow Rate: 15 L/min., Circulation Capacity Pressure: 0.35 bar
Capacity (Metric) 14 to 19 L
Flow Rate 15 L/min.
Temperature Range 20°C to 100°C (Working)
Type Heating Circulator with Open Bath
For Use With (Application) Internal and external applications at working temperatures from +20°C to +100°C
Heating Capacity 2 kW
Max. Pressure 0.35 bar
Model CD-BT19
Temperature Stability ±0.03°C
Dimensions (L x W x H) 58 x 38 x 38 cm
Dimensions (LxWxH) Interior 35 x 30 x 15 cm (Bath Opening)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.