missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ CORIO C-Series Open Heating Bath Circulators with Transparent Polycarbonate Baths
BIOPHARMA

Product Code. 15430552
Click to view available options
Model:
C-BT19
C-BT27
C-BT5
C-BT9
Capacity (Metric):
14 to 19 L
20 to 27 L
3.5 to 5 L
6 to 9 L
Dimensions (L x W x H):
38 x 23 x 38 cm
38 x 32 x 38 cm
58 x 38 x 38 cm
58 x 38 x 43 cm
Dimensions (LxWxH) Interior:
15 x 15 x 15 cm (Bath Opening)
15 x 23 x 15 cm (Bath Opening)
35 x 30 x 15 cm (Bath Opening)
35 x 30 x 20 cm (Bath Opening)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15430552

Brand: Julabo™ 9011309

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

CORIO C-Series Open Heating Bath Circulators with Transparent Polycarbonate Baths are designed for internal applications in the circulator bath. The circulator can be removed for easy cleaning of the bath and a variety of accessories are available.

  • Bright, White, Easy to Read Display
  • Easy to Operate Front Controls
  • Low Liquid Level Early Warning System
  • Integrated Drain Screw (except C-BT5)
  • Integrated Timer
  • PID1 and ACC Controls
  • Very Quiet

Specifications

Description Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar
Capacity (Metric) 6 to 9 L
Flow Rate 6 L/min.
Temperature Range 20°C to 100°C (Working)
Type Heating Circulator with Open Bath
For Use With (Application) Internal applications at working temperatures from +20 to +100°C
Heating Capacity 2 kW
Max. Pressure 0.1 bar
Model C-BT9
Temperature Stability ±0.03°C
Dimensions (L x W x H) 38 x 32 x 38 cm
Dimensions (LxWxH) Interior 15 x 23 x 15 cm (Bath Opening)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.