missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Copper Beaker with Pourout Lip
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Pourout lip allows for easy pouring
Specifications
Description | With Pourout Lip |
Diameter (Metric) Outer | Top: 87 mm; Bottom: 76 mm |
Capacity (Metric) | 500 mL |
Material | Copper |
Height (Metric) | 114 mm |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'