missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Cooled Centrifuge 5810R G
High-throughput, compact, cooled centrifuge with extraordinary versatility and capacity.
£8920.00 - £11785.00
Specifications
Dimensions (L x W x H) Exterior | 70 x 61 x 35 cm |
---|---|
Electrical Requirements | 230 V 50/60 Hz |
Frequency | 50/60 Hz |
Max. RCF | 20,913 x g |
Max. Speed | 14,000 rpm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15895113
|
Eppendorf
5811000065 |
GB-plug, w/o Rotor |
£8920.00
Each |
Estimated Shipment: 10-08-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
15815123
|
Eppendorf
5811000360 |
GB-plug, w/ Rotor A-4-62 and 15/50 mL Adapters |
£10340.00
1 set |
Estimated Shipment: 10-08-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
15835123
|
Eppendorf
5811000465 |
GB-plug, w/Rotor A-4-81 and 15/50 mL Adapters |
£10800.00
1 set |
Estimated Shipment: 26-08-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
15855123
|
Eppendorf
5811000660 |
GB-plug, w/Rotor S-4-104 and 15/50 mL Adapters |
£11785.00
1 set |
Estimated Shipment: 26-08-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
15875123
|
Eppendorf
5811000865 |
GB-plug, w/Rotor S-4-104 and 13/16 mm Adapters |
£11345.00
1 set |
Estimated Shipment: 28-07-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
Description
- Accepts swing-bucket rotors and adapters that accommodate tubes and bottles from 0.2 mL to 750 mL
- Accepts plate rotor for centrifugation of all types of MTP, PCR, cell culture, or deepwell plates
- Accepts fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
- High centrifugation speed of up to 20,913 x g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
- Centrifuge lid with soft-touch lid closure
- Low access height of 29 cm for easy loading and unloading of samples
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
- FastTemp function for fast pre-cooling
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
- Dynamic compressor control (DCC) technology for optimized cooling performance
Specifications
70 x 61 x 35 cm | |
50/60 Hz | |
14,000 rpm | |
1 min. to 99 min., with continuous run function, short-spin |
230 V 50/60 Hz | |
20,913 x g | |
-9°C to +40°C | |
230 V |