missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CoolCell™ FTS30 Cell Freezing Vial Containers

Vials achieve a uniform and reproducible -1°C/minute freezing profile.

Brand:  Corning™ 432007

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15512781

  • £438.00 / Each


Estimated Shipment
18-06-2018
Add to basket

Description

Description

Container utilizes a solid state core and controlled microconvection technology to evenly draw in -80°C freezer air through a bottom base vent, uniformly disperse the cold air around each vial in the central chamber and then release the thermal load from the vials through a top vent choke.

Low thermal mass of the uniform-density cross-linked polyethylene foam container, freezing can be conducted without a rise in local freezer temperature, thereby protecting nearby samples.

  • For 30 standard 1.0 to 2.0mL cryogenic vials
  • Controlled micro-convection for uniform freezing of 30 vials
  • Removable vial tray for one-step transfer of samples into and out of freezing chamber
Specifications

Specifications

Orange
1
30 standard 1.0 to 2.0mL cryogenic vials
16.5 x 11.5cm
Alcohol and fluid free
1
Cell Freezing Container
Round
12.7mm
Videos