Learn More
DWK Life Sciences DURAN™ Separating Funnel, conical shape, with glass key
The separating funnel enables the separation of immiscible liquids (liquid-liquid extraction).
Brand: DWK Life Sciences 242944401
Code : A0
Additional Details : Weight : 0.24800kg
Description
A separating funnel has the shape of a pointed flask with a drain cock at its tip. The separating funnel is used for the liquid-liquid extraction of two immiscible liquids (substance separation process) and can thus also be used for cleaning processes. The liquid with the higher density collects in the lower part of the vessel and can be drained via the drain cock. The printed scale allows an exact volume determination.
- The conical shape makes it highly suited for phase separation
- With standard ground stopcock, retaining device and plastic stopper
- With solid key
- Fired-on, highly durable white print
Specifications
500 mL | |
Boro 3.3, Polypropylene | |
Phase separation; Liquid-liquid extraction |
10 mm | |
Yes | |
1 Ea. |