missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Conical Dropping Funnels with PTFE Plug
Conical dropping funnel with NS socket and NS cone
Brand: Lenz Laborglasintrumente™ 04475804
Code : A0
Additional Details : Weight : 0.80000kg
Description
- PTFE plug
- With screwthread retaining device
- Without scale
- With inscription label
- Material: borosilicate glass 3.3
Specifications
500 mL | |
29/32 | |
Bore 4.0 mm |
Borosilicate Glass | |
No | |
1 |