missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ Conductivity Meter
Easy-to-use, broadly applicable conductivity meter. Jenway™ Conductivity Meter features automatic conductivity standard recognition and endpoint detection.
Brand: Jenway™ 35440-06
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Simultaneous display of conductivity or TDS and temperature
- Automatic selection of range for best resolution
- Calibration by cell constant or standard solutions
- Automatic standard recognition
- Storage of up to 32 results
- Bi-directional RS232 link to printer or PC
- 3 year warranty
Specifications
Analog, RS232 | |
Glass Conductivity Probe with ATC (K=1) (027 013), Electrode Stand and Holder, UK Power Supply | |
6 auto selected from 0 to 1999 mS (with cell constant (K)=10 | |
Automatic | |
0.01 mg/L to 1 g/L | |
-10°C to +105°C | |
±0.5°C | |
210 x 250 x 55 mm | |
4510 Jenway | |
Conductivity Meter |
±0.5% ±2 digits | |
Routine Laboratory Applications | |
0.01 μS to 1 mS | |
6 auto selected from 0 to 1999 g/L with cell constant (K)=10 | |
±0.5% ±2 digits | |
0.1°C | |
32 | |
850 g | |
EU |