missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Complete Manual Staining Assemblies 117 and 130

Accommodate up to 60 slides with Thermo Scientific™ Complete Manual Staining Assemblies 117 and 130, available with a non-autoclavable glass or stainless-steel dish.

Brand:  Thermo Scientific™ 117

Code : 50

Additional Details : Weight : 1.36079kg

 View more versions of this product

Product Code. 12657706

  • £174.00 / Each


Estimated Shipment
23-04-2021
Add to basket

Description

Description

Accommodate up to 60 slides with Thermo Scientific™ Complete Manual Staining Assemblies 117 and 130, available with a non-autoclavable glass or stainless-steel dish.

Complete Manual Staining Assembly 117:

  • Staining Dish 119: Stainless steel with inside dimensions of 7.95 x 3.35 x 2.95″ (202 x 85 x 75mm); holds up to 750mL of solution with fully loaded staining rack.
  • Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2″ (75 x 50mm).
  • Staining Dish Cover 118: Stainless steel

Complete Manual Staining Assembly 130:

  • Staining Dish 131: Nonautoclavable glass with inside dimensions of 7.95 x 4.4 x 2.8″ (202 x 112 x 72mm); holds up to 750mL of solution with fully loaded staining rack
  • Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2″ (75 x 50mm)
  • Staining Dish Cover 132: Stainless steel
Specifications

Specifications

75mm
Staining Dish 119, Staining Rack 120, Staining Dish Cover 118
3 x 2 in.
60
85mm
Manual Staining Assembly Kit 117
Stainless steel
202mm
Stainless steel
750mL
Manual Staining Assembly Kit 117
Videos
SDS
Documents