missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Compact Jerrican and Stopcock Set
Click to view available options
Capacity (Metric):
5 L
10 L
Dimensions (L x W x H):
335 x 65 x 335 mm
335 x 125 x 335 mm
Description
Compact jerrycan & StopCock set
- PP, transparent
- Tamper-proof closure
- Autoclavable canister (without valve)
- Molded liter graduation
- Aluminum canister support accssory
Jerrican with spigot, compact, space saving, polypropylene
Specifications
Capacity (English) | 1.3 gal. |
Product Type | Compact Jerrican and Stopcock Set |
Closure Type | Tamper-proof |
Description | Space saving jerry can with spigot |
Capacity (Metric) | 5 L |
Dimensions (L x W x H) | 335 x 65 x 335 mm |
Material | Polypropylene |
Height (Metric) With Closure | 335 mm |
Includes | Glands, spigot stopcock |
Length (Metric) | 335 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'