Learn More
Thermo Scientific™ Lid
Material: Plastic; For Use With: Thermo Scientific™ Compact S Model Dry Bath/Block Heater
Brand: Thermo Scientific™ 88871110
Code : NEW
Additional Details : Weight : 0.30000kg
Description
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Warranty: 2 yearsSpecifications
Plastic Lid for Compact S models | |
LED | |
Lid |
Thermo Scientific™ Compact Dry Bath/Block Heater | |
Plastic | |
86 x 122 x 40 mm (3.4 x 4.8 x 1.6 in.) |