missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Temperature Control Connectivity Accessories
Maximize the efficiency of your temperature control device with Thermo Scientific™ Temperature Control Connectivity and monitoring accessories.
£32.70 - £367.43
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11608048
|
Thermo Scientific™
422000000004 |
NEScom™ Software 4.0 |
£111.86
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
11650991
|
Thermo Scientific™
1600033 |
Interface Cable,USB, 1.8m |
£75.98
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
11660991
|
Thermo Scientific™
1600034 |
Interface Cable, RS232/RS485, 5 ft. |
£94.65
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
10252278
|
Thermo Scientific™
1600035 |
Interface Cable, LAN, 5m |
£32.70
Each |
In Stock
Log in to see stock. |
|||||
10765689
|
Thermo Scientific™
1600076 |
Communication extension board for Ethernet/LAN |
£367.43
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
Maximize the efficiency of your temperature control device with Thermo Scientific™ Temperature Control Connectivity and monitoring accessories.
Connect your Thermo Scientific temperature control solution with your application.- Available for temperature control devices equipped with communications
- Designed to work with your Thermo Scientific recirculating chiller or bath equipped with communications
- Available in popular configurations that match your device’s connections and interface with your process
- Take the guess work out of finding parts to match your recirculating chiller or bath
- Provides remote control of Thermo Scientific units equipped with an RS-232 communications interface
- Choose upper and lower temperature alarm limits and monitor system status with an alarm
- Record your results on a user selectable graph
- Select from easy–to–use product icons
- Create graphs and charts
- Easily configure ramping functions over time
- View pop-up alarm windows which display the error condition
- View a virtual controller screen
- PC compatible only