Learn More
Ark-Plas Products™ Commercial Grade Barbed Straight Connectors
Designed for reliable performance at an economical price. Ark-Plas Products™ Commercial Grade Barbed Straight Connectors are made of natural polypropylene in a variety of barb sizes. Options are available for use with Masterflex L/S 15 and 25 tube or flexible tubing.
Brand: Ark-Plas Products™ CAC74-PR0
Code : A0
Additional Details : Weight : 0.01800kg
Description
- Commercial grade fittings designed as a low cost alternative with high end performance
- Contain recycled runner material and natural polypropylene
- Barbed straight connectors for various Masterflex tubes or flexible tubing
- Available in a range of barb sizes, from 1.6mm to 6.4mm
- Can handle up to 125psi of pressure without a clamp
- Commercial grade certifications:
- RoHS Compliant
- USP Class VI
- FDA 21 CFR 177.1520
- Animal Derivative-free
- DEHP- and BPA-free certified
Specifications
Barbed Straight Connector | |
Autoclavable | |
Polypropylene | |
For Masterflex L/S 15, 25 tube | |
25/Pk. | |
Straight | |
Up to 125 psi |
RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
4.8 mm | |
29.84 mm | |
-20°C | |
3/16 x 3/16 in. Barb | |
Natural | |
135°C |