missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Upright Freezers, 50 mm Box Height, with Boxes
Comfort Rack designed to ensure a more ergonomical operating process when working with samples.
£161.00 - £256.00
Specifications
Height (Metric) | 50 mm (Box) |
---|---|
For Use With (Equipment) | Upright Freezers |
Material | Stainless Steel |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
15250734
|
Tenak™
TE24224B |
Boxes (15) | 5 x 3 |
£191.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15230754
|
Tenak™
TE24254B |
Boxes (25) | 5 x 5 |
£234.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15200734
|
Tenak™
TE24219B |
Boxes (10) | 5 x 2 |
£167.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15220734
|
Tenak™
TE24220B |
Boxes (9) | 3 x 3 |
£161.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15220744
|
Tenak™
TE24234B |
Boxes (20) | 5 x 4 |
£205.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15230734
|
Tenak™
TE24222B |
Boxes (12) | 4 x 3 |
£174.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15240744
|
Tenak™
TE24236B |
Boxes (24) | 6 x 4 |
£223.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15250754
|
Tenak™
TE24256B |
Boxes (30) | 6 x 5 |
£256.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15260744
|
Tenak™
TE24238B |
Boxes (28) | 7 x 4 |
£242.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15280744
|
Tenak™
TE24250B |
Boxes (15) | 3 x 5 |
£191.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
15290734
|
Tenak™
TE24230B |
Boxes (12) | 3 x 4 |
£171.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
- In the comfort rack, the cryoboxes are placed in drawers
- Increases the flexibility and reduces the operating weight compared to the rack types
- Measure the inside height and depth of you freezer when choosing the right rack
- Racks can be used with all freezer models
- Constructed of stainless steel
- Include standard white cardboard boxes with 9 x 9 cell dividers
Specifications
50 mm (Box) | |
Upright Freezers | |
Stainless Steel |