missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for VG-SYS Vari-gel MAXI Horizontal Electrophoresis Unit
For use with VG-SYS Vari-gel MAXI Horizontal Electrophoresis Unit.
£65.74 - £74.65
Specifications
For Use With (Equipment) | VG-SYS Vari-Gel MAXI Horizontal Electrophoresis Unit |
---|---|
Type | Comb |
Quantity | 1 Each |
Product Code | Brand | Thickness (Metric) | No. of Wells | Volume (Metric) Sample | Width (Metric) Teeth | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | No. of Wells | Volume (Metric) Sample | Width (Metric) Teeth | Price | Quantity & Availability | ||
11736165
|
Fisherbrand™
|
1 mm | 10 | 64 μL | 12.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11756165
|
Fisherbrand™
|
1 mm | 20 | 29 μL | 5.9 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11786165
|
Fisherbrand™
|
2 mm | 10 | 128 μL | 12.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11706175
|
Fisherbrand™
|
2 mm | 20 | 58 μL | 5.9 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11766784
|
Fisherbrand™
|
2 mm | 30 | 24 μL | 2.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11776165
|
Fisherbrand™
|
1.5 mm | 20 | 43 μL | 5.9 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12597816
|
Fisherbrand™
|
1 mm | 1 | 690 μL | 138 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Color coded
- For use with VG-SYS Vari-gel MAXI Horizontal Electrophoresis Unit
Specifications
VG-SYS Vari-Gel MAXI Horizontal Electrophoresis Unit | |
Comb | |
1 Each |