missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for SVG-SYS Vari-gel MINI Horizontal Gel Electrophoresis Unit
For use with SVG-SYS Vari-gel MINI Horizontal Gel Electrophoresis Unit
£64.35 - £87.60
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Thickness (Metric) | Price | Quantity & Availability | ||
11746195
|
Fisherbrand™
|
3 mm | 15 μL | 12 | 1 mm |
£64.35
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
12960761
|
Fisherbrand™
|
2 mm | 15 μL | 15 | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12389808
|
Fisherbrand™
|
2 mm | 10 μL | 15 | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11730996
|
Fisherbrand™
|
3 mm | 30 μL | 12 | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11720996
|
Fisherbrand™
|
5.5 mm | 54 μL | 8 | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11756195
|
Fisherbrand™
|
3 mm | 22 μL | 12 | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12547846
|
Fisherbrand™
|
5.5 mm | 40 μL | 8 | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Color coded
- Available in 1, 1.5 and 2mm thickness
Specifications
Comb |