missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU10 Mini-Plus Horizontal Gel Electrophoresis Unit, 1.5mm thick
For use with HU10 Mini-Plus Horizontal Gel Electrophoresis Unit
£55.00 - £56.05
Specifications
For Use With (Equipment) | HU10 Mini-Plus Horizontal Gel Electrophoresis Unit |
---|---|
Type | Comb |
Thickness (Metric) | 1.5 mm |
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
10223561
|
Fisherbrand™
|
9 mm | 60 μL | 8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12349658
|
Fisherbrand™
|
7 mm | 45 μL | 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11759605
|
Fisherbrand™
|
3 mm | 20 μL | 20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Color coded
- Height adjustable
- Offer complete control over loading volume and well depth to maximum 32-sample throughput
Specifications
HU10 Mini-Plus Horizontal Gel Electrophoresis Unit | |
Comb | |
1.5 mm |