missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU13 Midi Horizontal Gel Electrophoresis Unit, 1mm thick
For use with HU13 Midi Horizontal Gel Electrophoresis Unit
£70.90 - £123.00
Specifications
For Use With (Equipment) | HU13 Midi Horizontal Gel Electrophoresis Unit |
---|---|
Type | Comb |
Thickness (Metric) | 1 mm |
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
12398416
|
Fisherbrand™
|
8 mm | 35 μL | 12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10141421
|
Fisherbrand™
|
9.5 mm | 40 μL | 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10479542
|
Fisherbrand™
|
5.5 mm | 25 μL | 16 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10181701
|
Fisherbrand™
|
4 mm | 17 μL | 20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10385211
|
Fisherbrand™
|
3 mm | 13 μL | 24 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10633812
|
Fisherbrand™
|
3 mm | 13 μL | 28 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Descrizione
- Color coded
- Height adjustable
- Offer complete control over loading volume
- Well depth to maximum 112-sample throughput
Specifica
HU13 Midi Horizontal Gel Electrophoresis Unit | |
Comb | |
1 mm |