missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ K-Phoenix-90 Combi Safety Storage Cabinet

For unrestricted storage of flammable and aggressive materials in work areas.

Brand:  Asecos™ 30333-001-30337

3268.00 GBP valid until 2018-08-31
Use promo code "13204" to get your promotional price.



Code : NEW

Additional Details : Weight : 500.00000kg

Product Code. 15107303

  • £3800.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Type 90 safety storage cabinet
  • Tall cabinet with wing/folding door
  • Door open arrest system
  • With cylinder locking
  • Version vertical dividing wall
  • Sheet steel powder coated RAL 7035
  • Fire resistance of 90 minutes
  • In accordance with EN 14470-1 and TRGS 510
  • GS-tested safety storage cabinets

Instrument & Equipment Services

Five years

Specifications

Specifications

EN 14470-1, DIN EN 14727, GS certified, CE compliant
Body: Light grey RAL 7035, Door: Light grey RAL 7035; Sheet Steel RAL 7035
Folding
Left: 3 x shelf, 1 x perforated insert, 1 x bottom collecting sump (22L), Top right: 2 x pull-out shelves (18L), Bottom right: 2 x pull out shelf (18L)
Powder-coated
1197mm
Steel
617mm
522 x 450 x 1742mm
1969mm
K90.196.120.MF.FWAS
Combi Storage Cabinet
Gray
Videos
Documentation Special Offers

Special Offers

  • Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    : 13204

    2018-08-31

    *Discount will apply to qualifying orders received by Fisher Scientific between 04/06/2018 and 31/08/2018. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions