missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ K-Phoenix-30 Combi Safety Storage Cabinet

For unrestricted storage of flammable and aggressive materials in work areas.

Brand:  Asecos™ 30342-001-30344

Code : NEW

Additional Details : Weight : 349.00000kg

Product Code. 13264869

  • £2845.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Type 30 safety storage cabinet
  • Tall cabinet with wing/folding door
  • Door open arrest system
  • With cylinder locking
  • Version vertical dividing wall
  • Sheet steel powder coated RAL 7035
  • Fire resistance of 30 minutes
  • In accordance with EN 14470-1 and TRGS 510
  • GS-tested safety storage cabinets

Instrument & Equipment Services

Five years

Specifications

Specifications

EN 14470-1, DIN EN 14727, GS certified, CE compliant
Body: Light grey RAL 7035, Door: Light grey RAL 7035; Sheet Steel RAL 7035
Folding
1740mm
K30.197.120.MV.FWAS
Combi Storage Cabinet
1050mm
Steel
598mm
519 x 532 x 1691mm
1968mm
Left: 3 x shelf, 1 x perforated insert, 1 x bottom collecting sump (27L), Right: 4 x tray shelf (18L)
Powder-coated
1202mm
Gray
Videos