Fisherbrand™ Comb, 0.75mm Thickness


Overview
Brand: Fisherbrand™

UNSPSC: 41105300

Code: 46

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11803343

Quantity Price
1 £ 26.45 / Each
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Product Type Comb
Quantity 1Each
Sample Size 30μL
For Use With (Equipment) Sub-Gel Midi Horizontal Gel Electrophoresis Unit
No. of Wells 8
Thickness (Metric) 0.75mm

  • Available in four thicknesses and color coded:
    • Black – 0.75mm for tightly resolved bands
    • White – 1mm supplied as standard
    • Red – 1.5mm to maximise sample volume
    • Blue – 2mm to maximise sample volume
    Black and white combs recommended for high resolution gels and publication quality data, Red and blue to scale-up nucleic acid volumes for preparatory techniques
  • Height adjustable to give user full control over well depth and sample-loading volume
  • Rigid back which prevents heat-induced warping
  • Reversible loading guides sit directly above each well to provide a convenient loading template for single and multichannel pipettes

Documentation

Technical documents

Videos