Learn More
VITLAB™ Colored LDPE Narrow Mouth Wash Bottles
Supply precise and small quantities of various liquids with these wash bottles. VITLAB™ Colored LDPE Narrow Mouth Wash Bottles feature a precise spray jet and optimized medium backflow through the continuous and finely drawn tip of the spray tube.
Brand: VITLAB™ 132706
Code : A0
Additional Details : Weight : 0.01000kg
Description
- The VENT-CAP (patent pending) virtually prevents leaking, dripping or escaping of liquid from the dispensing tube, which can occur because of temperature changes in the laboratory
- Narrow-mouth bottles, made from LDPE
- Available in four different colors to facilitate ready identification
- Screw cap and spray tube from PP
Specifications
Wash Bottle | |
Vented | |
500 mL | |
LDPE | |
Narrow |
180 mm | |
74 mm | |
Yellow | |
Yes |