missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Color-Coded Silicone Vacuum Tubing
Providing tubing solutions for a range of applications, including automotive and industrial uses. Fisherbrand™ Color-Coded Silicone Vacuum Tubing is also useful for low pressure solar installations where tubing is used to circulate water through the solar systems.
£131.72
Specifications
Certifications/Compliance | FDA, BFR and WRAS approved |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
Overall Length (Metric) | 25 m |
For Use With (Application) | Ideal for rapid identification, hot work |
Description
- Autoclavable
- Safe for food use
- Good for high temperature work
- Excellent resistance to crushing
- Flexible, odorless and non-toxic
Specifications
FDA, BFR and WRAS approved | |
Silicone | |
Ideal for rapid identification, hot work | |
Flexible |
Autoclavable | |
25 m | |
-60°C | |
250°C |