missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Cole-Parmer™ Polypropylene Luer Fitting

Ensure process integrity with full material traceability. Cole-Parmer™ Polypropylene Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

Brand:  Cole-Parmer™ 45508-00

Code : 50

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15106335

  • £19.30 / Pack of 25


In Stock 5
Add to basket

Description

Description

All parts meet tight dimensional tolerances for increased reliability and process purity.
  • Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Manufactured of animal-free natural polypropylene
  • Meets USP Class VI specifications • Very good chemical resistance
  • Max temperature 190°F
Specifications

Specifications

Polypropylene
Fits female luer to 1⁄16 in. standard hose barb
25 Pack
Female Luer Fitting
Ideal for a variety of applications, including syringes or small tubing
Videos