missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

Brand:  Cole-Parmer™ 96410-17

Code : XX

Additional Details : Weight : 0.48800kg

 View more versions of this product

Product Code. 11865181

  • £137.50 / Each


Estimated Shipment
21-06-2018
Add to basket

Description

Description

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
  • Fewer potential leachables
  • Excellent biocompatibility
  • Odorless and nontoxic, with no taste imparted to transported fluids
  • Resistant to fungus growth, weather, ozone, corona and radiation
  • Smoother surface than peroxide-cured silicone for reduced protein binding 
  • Excellent heat resistance, low compression set, odorless, nontoxic
  • Translucent
Specifications

Specifications

USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
6.4mm
2.8 to 1700mL/min.
Pump Tubing
760cm
CO2: 25,147, O2: 4715, N2: 2284
0.24 in.
-58°F
25 ft.
Recommended
Yes
Translucent
Silicone
Yes
Pharmaceutical, biotechnology, peristaltic pumping and food application
6.7m Water
230°C
–50°C
17
Videos